Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 9,000lb
Mfr # TOS-EE2-801-06
Zoro # G610578675
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 6 ft
- Number of Sling Legs 3
- Number of Plies 2
- Sling Capacity @ 45 Degrees 6300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOS-EE2-801-06
- Zoro # G610578675
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 6300 lb. |
Sling Capacity @ 60 Degrees | 7700 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 30 Degrees | 4500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-08)
- B/A PRODUCTS CO Snatch Block, Wire Rope, 1/2 in Max Cable Size, 8,000 lb Max Load, Painted (6I-4T4)
- ZORO SELECT Folding Gate, Gray, 8 to 9 ft. Opening W, Folded Height: 7 ft (SECO 970)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2T-803-02)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 12ft L, 5,000lb (WLA1-810N-12)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow (EE1802NTX4)
- Hsi Slings