Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 10ft L, Oblong Link to Hook, 9,000lb
Mfr # TOS-EE2-801-10
Zoro # G610578880
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 3
- Fitting Style Oblong Link to Safety Latch Hook
- Sling Capacity @ 60 Degrees 7700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TOS-EE2-801-10
- Zoro # G610578880
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 60 Degrees | 7700 lb. |
Sling Capacity @ 30 Degrees | 4500 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 6300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Tow Ball, 2" (BALL-200)
- PROGRIP CARGO CONTROL Tie-Down Strap, 20 ft. L, 1-1/2" W, Yellow (350600)
- ALL MATERIAL HANDLING AMH Manual Hoist 1.5t-10'Lift-08'Drop-USA Chain (MA015-10-08U)
- KEE SAFETY Kee Safety SGNA500PC Universal Self-Closing Safety Gate, 15" - 44" Length, Safety Yellow (SGNA500PC)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-05)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- STREN-FLEX Web Sling, Endless, 3 ft L, 12400 lb Cap. (EN2-901)
- Hsi Slings