Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb
Mfr # TOS-EE1-802-05
Zoro # G610578804
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 3
- Sling Capacity @ 45 Degrees 6300 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOS-EE1-802-05
- Zoro # G610578804
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 45 Degrees | 6300 lb. |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 4500 lb. |
Sling Capacity @ 60 Degrees | 7700 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- ZORO SELECT Flat Handle Utility Cart, Thermoplastic Resin, 3 Shelves, 300 lb (WT34-P)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- WARN INDUSTRIES WINCHES, VR EVO 10-S (103253)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 15ft L, Oblong Master Link to Oblong, 6,000lb (DOO-EE2-801-15)
- HSI Eye and Eye Round Slings, 28 ft L, Green (SP530EE-28)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- STREN-FLEX Synthetic Web Sling, Type 4, 16 ft L, 10 in W, Nylon, Yellow (EET2-910-16)
- Hsi Web Slings