Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 3ft L, Oblong Link to Eye, 9,000lb
Mfr # TO-EE1-802-03
Zoro # G710576502
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 3 ft
- Number of Sling Legs 3
- Sling Capacity @ 30 Degrees 4500 lb.
- Sling Capacity @ 60 Degrees 7700 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TO-EE1-802-03
- Zoro # G710576502
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 4500 lb. |
Sling Capacity @ 60 Degrees | 7700 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 45 Degrees | 6300 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Swivel Stem Caster, Polyolfin, 5 in., 300 lb. (C440)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- COTTERMAN Crossover Ladder, 60 In. H, 350 lb. (3PC36A3B1C1P6)
- HUSKY TOWING WHEEL CHOCKS, WHEEL CHOCKS CLAM/2 (38511)
- HSI Endless Round Slings, 10 ft L, Red (SP1320-10)
- HSI Endless Round Slings, 12 ft L, Red (SP1320-12)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE2-801-12)
- HSI Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 2ft L, Oblong Link to Hook, 6,000lb (SOS-EE2-802-02)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- GLOBAL INDUSTRIAL Endless, 3 L, Yellow (298504)
- Hsi Slings