Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 24ft L, Oblong Link to Eye, 18,000lb
Mfr # TO-EE2-802-24
Zoro # G710576304
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 3
- Fitting Style Oblong to Eye
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TO-EE2-802-24
- Zoro # G710576304
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 30 Degrees | 9000 lb. |
Sling Capacity @ 60 Degrees | 15500 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 12700 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1" x 8 ft. (32580)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 5", Brake (LER-PO 125G-FI)
- ALL GEAR Rigging Ring, Sling Yellow (AG12SPRS585)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- HSI Endless Round Slings, 30 ft L, Orange (SP4000-30)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2 in Web Width, 4ft L, Oblong Link to Eye, 12,000lb (DO-EE2-802-04)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 20 ft Length, 3,200 lb Vertical Capacity (EN1-801-20)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE2802NFX4)
- Hsi Web Slings