Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 16ft L, Oblong Link to Eye, 18,000lb
Mfr # TO-EE2-802-16
Zoro # G710576212
product price: $356.75
/ea
Free Shipping & Returns
$356.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 16 ft
- Number of Sling Legs 3
- Sling Capacity @ 30 Degrees 9000 lb.
- Sling Capacity @ 60 Degrees 15500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TO-EE2-802-16
- Zoro # G710576212
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 9000 lb. |
Sling Capacity @ 60 Degrees | 15500 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 12700 lb. |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, Strap 2" x 20 ft. (32584)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift (OZ600-10LHOP)
- BLICKLE Swivel Plate Caster, PU, 6", Brake, Load Rating: 1100 lb. (LEH-ALST 150K-14-FI-CO)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S2)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- HSI Endless Round Slings, 8 ft L, Black (SP10000-08)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 6ft L, 10,000lb (WLA2-806N-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 4 in W, Polyester, Yellow (EE2604DTX5)
- Hsi Web Slings