Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 15ft L, Oblong Link to Eye, 9,000lb
Mfr # TO-EE1-802-15
Zoro # G710576328
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 15 ft
- Number of Sling Legs 3
- Eye Length 10 in.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TO-EE1-802-15
- Zoro # G710576328
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 7700 lb. |
Sling Capacity @ 45 Degrees | 6300 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 30 Degrees | 4500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Conveyor H-Stand, 43to55In, 22BF (H15M49B22)
- KAHUNA WAGONS Kahuna Wagons-Bimini Beach Wagon (ALUM424)
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Rigid (P12R-PRP060K-P3)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 6 in W, Nylon, Yellow/Black (EET1-906CE-8)
- Hsi Web Slings