Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 14ft L, Oblong Link to Eye, 9,000lb
Mfr # TO-EE1-802-14
Zoro # G610576312
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 14 ft
- Number of Sling Legs 3
- Sling Capacity @ 60 Degrees 7700 lb.
- Sling Capacity @ 30 Degrees 4500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TO-EE1-802-14
- Zoro # G610576312
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 60 Degrees | 7700 lb. |
Sling Capacity @ 30 Degrees | 4500 lb. |
Sling Capacity @ 45 Degrees | 6300 lb. |
Number of Plies | 1 |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1601DFX12)
- DYNABRADE Dynacushion, Pneumatic Wheel, 92822 (92822)
- ZORO SELECT Matl Handling Cart, Cardboard Only, Green (N1017261-GREEN-CARDBOARD)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 10BF (K40P10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 3ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-03)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 6 in Web Width, 6 ft Length, 20,000 lb Vertical Capacity (RE2-806-06)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Nylon Sling, Endless Type 5, Two Ply, 4 in Web Width, 6 ft Length, 20,700 lb Vertical Capacity (EN2-804-06)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Yellow (EE2601DFX7)
- Hsi Slings