Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 8ft L, Oblong Link to Eye, 9,000lb
Mfr # TO-EE2-801-08
Zoro # G710576373
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 8 ft
- Number of Sling Legs 3
- Number of Plies 2
- Sling Capacity @ 30 Degrees 4500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TO-EE2-801-08
- Zoro # G710576373
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 4500 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 45 Degrees | 6300 lb. |
Sling Capacity @ 60 Degrees | 7700 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 30 In.H (SEP3-3636)
- US CARGO CONTROL 4" x 60' Yellow Winch Strap with Flat Hook (460FH)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Grey/White (CL1386W)
- BAUER LADDER Rung Replacement Kit - 18 5/8" D-Rung (07086)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 20 ft Length, 11,500 lb Vertical Capacity (EE2-804-20)
- HSI Eye and Eye Round Slings, 30 ft L, Red (SP1320EE-30)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE2802NFX2)
- Hsi Web Slings