Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Eye, 4,800lb
Mfr # TO-EE1-801-04
Zoro # G610576398
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 4 ft
- Number of Sling Legs 3
- Sling Capacity @ 30 Degrees 2400 lb.
- Eye Length 8.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # TO-EE1-801-04
- Zoro # G610576398
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 30 Degrees | 2400 lb. |
Fitting Style | Oblong to Eye |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 4100 lb. |
Sling Capacity @ 45 Degrees | 3300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 6 In Dia., 56 In H, Blue (1730BL)
- J.W. WINCO JW Winco GN1804.1-M20X1 Spanner Locknut (1804.1-M20X1)
- APEX Platform Cart 4 Wheel (HT2090)
- OTC Easy Roller Dolly, 1500lb, 9-1/2In (1580)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x6ft., 6400lb (EEF2-902P)
- Hsi Slings