Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 20ft L, Oblong Link to Hook, 4,800lb
Mfr # TOS-EE1-801-20
Zoro # G610578811
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 20 ft
- Number of Sling Legs 3
- Number of Plies 1
- Sling Capacity @ 60 Degrees 4100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOS-EE1-801-20
- Zoro # G610578811
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 4100 lb. |
Sling Capacity @ 30 Degrees | 2400 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 45 Degrees | 3300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Threaded, 3" Wheel Dia. (429H19)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- US CARGO CONTROL 5/16" - 3/8" Lever Binder (CB140)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 20ft L, Oblong Link to Eye, 18,000lb (TO-EE2-802-20)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF4-902-3)
- Hsi Slings