Shop All Web Slings
Hsi
Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 10ft L, Oblong Link to Hook, 4,800lb
Mfr # TOS-EE1-801-10
Zoro # G610577326
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 3
- Sling Capacity @ 60 Degrees 4100 lb.
- Sling Capacity @ 45 Degrees 3300 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TOS-EE1-801-10
- Zoro # G610577326
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 3 |
Sling Capacity @ 60 Degrees | 4100 lb. |
Sling Capacity @ 45 Degrees | 3300 lb. |
Sling Capacity @ 30 Degrees | 2400 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" Clevis Slip Hook - Grade 70 (CSH12)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J812)
- LOUISVILLE Medium Duty Plank, 12 Inx9 ft, Cap 250 lb (LP-2921-09A)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-8-C)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Nylon Slng, Twisted Eye Type 4, Three Ply, 8 in Web Width, 30ft L, 30,700lb (EE3T-808-30)
- HSI Endless Round Slings, 2 ft L, Gray (SP3100-02)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- HSI Eye and Eye Round Slings, 20 ft L, Red (SP1320EE-20)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Silver (EE2804TTX20)
- Hsi Slings