Shop All Wire Rope Slings & Wire Mesh Slings
Hsi
Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 ton
Mfr # 105B1/2XCHD-10
Zoro # G610572932
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 10 ft
- Vertical Hitch Capacity 2.5 (ton)
- Choker Hitch Capacity 1.9 (ton)
- Sling Capacity @ 30 Degrees 2.5 (ton)
- Sling Capacity @ 45 Degrees 3.6 (ton)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # 105B1/2XCHD-10
- Zoro # G610572932
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Rope Dia. | 1/2 in |
Details
Vertical Hitch Capacity | 2.5 (ton) |
Choker Hitch Capacity | 1.9 (ton) |
Sling Capacity @ 30 Degrees | 2.5 (ton) |
Sling Capacity @ 45 Degrees | 3.6 (ton) |
Sling Capacity @ 60 Degrees | 4.4 (ton) |
Number of Sling Legs | 1 |
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems .HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to determine if a manufacturer is compliant with standards before re-registration.The wide offering of Single Leg Wire Rope Slings will surely meet your rigging needs on the jobsite. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIO FLYER Little Red Wagon Rf (W5)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE1804TFX12)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 350 lb., C (1UKA2)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 5/8 in dia, 8ft L, Flemish Loop to HD Thimble, 3.9 Ton (105B5/8XCH-08)
- HSI Single Leg Wire Rope Sling, 3/8 in dia, 4 ft Length, Eye and Eye Flemish Loop, 1.4 Ton Capacity (105B3/8X-04)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 10ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-10)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/4 in dia, 12ft L, Flemish Loop to HD Thimble, 5.6 ton (105B3/4XCHD-12)
- HSI Sngl Leg Wire Rope Slng, 3/4 in dia, 4ft L, Eye and Eye Flemish Loop, 5.6 ton Capacity (105B3/4XD-04)
- HSI Three Leg Wire Rope Sling, 5/16 in dia, 3 ft Length, Bolt Anchor Shackle, 2.6 ton Capacity (300BAS5/16X-03)
- MAZZELLA Lift America Wire Rope Sling 3/8in x 6' Eye & Eye, 2000/2400/4800 Lbs Cap (S601008)
- Hsi Slings