Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 6,000lb
Mfr # SOS-EE2-802-05
Zoro # G610577500
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 1
- Fitting Style Oblong Link to Safety Latch Hook
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOS-EE2-802-05
- Zoro # G610577500
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Spx Hpu Remote Control Hs5M-2P: 2 Button, 3 Wire, Single Acting (251154)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Smooth PVC Roll, 12"x.120"x200Ft (14-1056)
- RICHELIEU AMERICA TG 4PK 1916 Furn Cup (F31921TV)
- KINEDYNE Corner Protector, Orange, 24" Size, Plastic (VB24GRA)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- HSI Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 2ft L, Oblong Link to Hook, 6,000lb (SOS-EE2-802-02)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 6 in W, Polyester, Yellow (EE1606DFX8)
- Hsi Slings