Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 16ft L, Oblong Link to Hook, 6,000lb
Mfr # SOS-EE2-802-16
Zoro # G610577333
product price: $190.75
/ea
Free Shipping & Returns
$190.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 16 ft
- Number of Sling Legs 1
- Eye Length 10 in.
- Sling Capacity @ 30 Degrees 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOS-EE2-802-16
- Zoro # G610577333
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER WINCH STRAP 6""X3"" (02953)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 100 in. W (20EP78)
- STREN-FLEX Chain Sling, Grade 100, 3ft L, DOS Sling (SF1203G10DOS)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE1-802-12)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- LIFT-ALL Web Sling, Type X, 6 ft L, 2 in W, Polyester, Silver (DOSEE1802TFX6)
- Hsi Slings