Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 12ft L, Oblong Link to Hook, 6,000lb
Mfr # SOS-EE2-802-12
Zoro # G610577289
product price: $172.38
/ea
Free Shipping & Returns
$172.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 12 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 4200 lb.
- Fitting Style Oblong Link to Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOS-EE2-802-12
- Zoro # G610577289
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cube Truck, 3/8 cu. yd., 700 lb. Cap, Black (36FK88)
- VESTIL Fork Extension, Yellow, 4,000 lb, 4" W (FE-HS-4-96)
- CAMPBELL CHAIN & FITTINGS 3/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675444)
- LIFT-ALL Roundsling, Eye & Eye, 14 ft L, 5300 lb Cap (EE60X14)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EE2-802-20)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 10 ft Length, 6,400 lb Vertical Capacity (EE2-802-10)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 12 in Web Width, 6ft L, 5,000lb (WLA1-812N-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 2 in W, Nylon, Yellow (EE2602NTX2)
- Hsi Slings