Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 30ft L, Oblong Link to Hook, 3,000lb
Mfr # SOS-EE2-801-30
Zoro # G610577463
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 30 ft
- Number of Sling Legs 1
- Sling Capacity @ 60 Degrees 2500 lb.
- Sling Capacity @ 45 Degrees 2100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOS-EE2-801-30
- Zoro # G610577463
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 30 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 2500 lb. |
Sling Capacity @ 45 Degrees | 2100 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 1500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 6 in., 600 lb. (P21S-PRP060R-14-H7-EL)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- ZORO SELECT Asphalt Installation Kit, F/72In Car Stop (CS-AK-3)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 4,800lb (TOS-EE1-801-03)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EE2-802-12)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 30ft L, 38,000lb (WL2-808N-30)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 4ft L, Oblong Link to Eye, 24,000lb (QO-EE2-802-04)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EET3-901-3)
- Hsi Web Slings