Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 3,000lb
Mfr # SOS-EE2-801-02
Zoro # G610577456
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 2 ft
- Number of Sling Legs 1
- Number of Plies 2
- Sling Capacity @ 45 Degrees 2100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOS-EE2-801-02
- Zoro # G610577456
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 2100 lb. |
Sling Capacity @ 30 Degrees | 1500 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 60 Degrees | 2500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 1400lb, 36in x 18in, 39in H (EPTLU18365PU95)
- ZORO SELECT Quick Link, 1/4 In (4PB88)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 1 in Web Width, 3 ft Length, 1,600 lb Vertical Capacity (EE1-801-03)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 6 in Web Width, 6 ft Length, 29,800 lb Vertical Capacity (EE4T-806-06)
- STREN-FLEX Web Sling, Flat Eye, 4 ft L, 11000 lb Cap. (EEF-4-902ME)
- Hsi Web Slings