Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 24ft L, Oblong Link to Hook, 3,000lb
Mfr # SOS-EE2-801-24
Zoro # G710577547
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 2100 lb.
- Fitting Style Oblong Link to Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOS-EE2-801-24
- Zoro # G710577547
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 2100 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 2500 lb. |
Sling Capacity @ 30 Degrees | 1500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- WARWOOD TOOL 36 Puller Hook Bar (44460)
- CASTERHQ 8"x2"" Rigid/Fixed Caster, SEMI-Steel CAST Iron Wheel, 1250 L (CB-9RC82-SS)
- ZORO SELECT Kngpnlss Rgd Cstr, Ductl Iron, 8in, 1400 lb (P21R-D080R-14-H10)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 10ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-10)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong Link to Eye, 6,000lb (SO-EE2-802-03)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Polyester, Yellow (EE1802DFX3)
- Hsi Web Slings