Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 3,000lb
Mfr # SOS-EE1-802-04
Zoro # G610577234
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 4 ft
- Number of Sling Legs 1
- Eye Length 10 in.
- Fitting Style Oblong Link to Safety Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOS-EE1-802-04
- Zoro # G610577234
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 4 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 1500 lb. |
Sling Capacity @ 60 Degrees | 2500 lb. |
Sling Capacity @ 45 Degrees | 2100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- BIL-JAX Easi-Guard - End Panel w/Toebaord - #6 - 5' L (0012-226-05)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- MIDWEST FASTENER 5/16" Wire Rope Clips 50PK (52192)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-05)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Endless Round Slings, 5 ft L, Yellow (SP840-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 16 ft Length, 6,400 lb Vertical Capacity (EE2-802-16)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 12 in Web Width, 28 ft Length, 19,200 lb Vertical Capacity (EE1-812-28)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Gray (EET-1-902ME-04)
- Hsi Slings