Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 1,600lb
Mfr # SOS-EE1-801-05
Zoro # G610577135
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 1100 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOS-EE1-801-05
- Zoro # G610577135
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 1100 lb. |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 1300 lb. |
Sling Capacity @ 30 Degrees | 800 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (11K276)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 15 ft (15417-001)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D3)
- ZORO SELECT Swivel Plate Caster, 350 lb., 90 Shore A (P12SX-UP040D-12-AM)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 6ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-06)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- Hsi Slings