Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 1,600lb
Mfr # SOS-EE1-801-03
Zoro # G610577081
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 3 ft
- Number of Sling Legs 1
- Number of Plies 1
- Sling Capacity @ 30 Degrees 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOS-EE1-801-03
- Zoro # G610577081
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 800 lb. |
Sling Capacity @ 45 Degrees | 1100 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Sling Capacity @ 60 Degrees | 1300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load Rating, Rigid (400K64)
- SERVICE CASTER 2 Inch Antique Brass Hooded Top Plate Ball Casters with Brakes SCC, 4PK (SCC-TP01S20-POS-WA-SLB-4)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- HSI Nylon Sling, Twisted Eye Type 4, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2T-803-02)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow/Black (EEF2-904CE-4)
- Hsi Slings