Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, One Ply, 1 in Web Width, 22ft L, Oblong Link to Hook, 1,600lb
Mfr # SOS-EE1-801-22
Zoro # G610577098
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 22 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 1100 lb.
- Sling Capacity @ 30 Degrees 800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOS-EE1-801-22
- Zoro # G610577098
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 22 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 1100 lb. |
Sling Capacity @ 30 Degrees | 800 lb. |
Sling Capacity @ 60 Degrees | 1300 lb. |
Fitting Style | Oblong Link to Safety Latch Hook |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (35XP27)
- DAYTON Powered-Lift/Manual-Push Platform Lift Truck, Powered/Manual, 2,000 lb Load Capacity (4VME7)
- ALL GEAR Rigging Whoopie, Sling Green (AG12SPWS3448)
- TMI Curtain Wall, 8 ft H x 6 ft W (999-00077)
- HSI Endless Round Slings, 4 ft L, Yellow (SP840-04)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- HSI Nylon Slng, Continuous Eye Wide Lift, One Ply, 6 in Web Width, 15ft L, 15,400lb (WL1-806N-15)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE1801TTX4)
- Hsi Slings