Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 6ft L, Oblong to Oblong Link, 6,000lb
Mfr # SOO-EE2-802-06
Zoro # G810576266
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 6 ft
- Number of Sling Legs 1
- Fitting Style Oblong to Oblong
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE2-802-06
- Zoro # G810576266
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Fitting Style | Oblong to Oblong |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Welded Aluminum Step Stand (SSA-3)
- ASHLAND CONVEYOR Roller Conveyor, 10 ft. L, 16BF (11F10EG03B16)
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 75 lb. (416P11)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 12 ft Length, 3,200 lb Vertical Capacity (EE1-802-12)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- HSI Eye and Eye Round Slings, 30 ft L, Red (SP1320EE-30)
- HSI Endless Round Slings, 10 ft L, Yellow (SP840-10)
- HSI Endless Round Slings, 8 ft L, Yellow (SP840-08)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- LIFT-ALL Web Sling, Type U, 6 ft L, 2 in W, Polyester, Silver (UU2802TX6)
- Hsi Web Slings