Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 5ft L, Oblong Link to Eye, 6,000lb
Mfr # SO-EE2-802-05
Zoro # G610576503
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 5 ft
- Number of Sling Legs 1
- Sling Capacity @ 60 Degrees 5100 lb.
- Sling Capacity @ 45 Degrees 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE2-802-05
- Zoro # G610576503
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong to Eye |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 4" Wheel Dia., 264 lb. Load (437V21)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 4800 lb. (4T110X10)
- WILTON Caster Set - Box Of (4) 20-0622 (98-0130)
- SPC INDUSTRIAL Modular-Kart, Recycled HDPE, 2 Shelves, 750 lb (K4824B)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Sngl Leg Nylon Slng, 1 in Web Width, 5ft L, Oblong Link to Eye, 1,600lb (SO-EE1-801-05)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 15 ft Length, 11,500 lb Vertical Capacity (EE2-804-15)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EEF4-904-4)
- Hsi Web Slings