Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 28ft L, Oblong to Oblong Link, 6,000lb
Mfr # SOO-EE2-802-28
Zoro # G810577232
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 28 ft
- Number of Sling Legs 1
- Sling Capacity @ 60 Degrees 5100 lb.
- Sling Capacity @ 45 Degrees 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOO-EE2-802-28
- Zoro # G810577232
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfin, 3 in, 125 lb, Blk (20TM42)
- QUIET GLIDE Black Vertical Hook Bracket (QG.301.08)
- WERNER Straight Ladder, Aluminum, 375 lb Load Capacity (516-1)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 21200 lb Cap (EE240X10)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Endless Round Slings, 10 ft L, Red (SP1320-10)
- HSI Endless Round Slings, 2 ft L, White (SP1680-02)
- HSI Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 2ft L, Oblong Link to Hook, 6,000lb (SOS-EE2-802-02)
- STREN-FLEX Synthetic Web Sling, Type 3, 16 ft L, 1 in W, Nylon, Yellow (EEF2-901-16)
- Hsi Slings