Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 28ft L, Oblong Link to Eye, 6,000lb
Mfr # SO-EE2-802-28
Zoro # G710576557
product price: $193.56
/ea
Free Shipping & Returns
$193.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 28 ft
- Number of Sling Legs 1
- Sling Capacity @ 30 Degrees 3000 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE2-802-28
- Zoro # G710576557
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 30 Degrees | 3000 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 5100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- US CARGO CONTROL 9/32" x 4' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100 (932G100TOS-4)
- ZORO SELECT Swivel Plt Cstr, Polyurethane, 3 in, 450 lb (33H701)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- HSI Endless Round Slings, 2 ft L, Gray (SP3100-02)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 4 in Web Width, 6 ft Length, 11,500 lb Vertical Capacity (EE2-804-06)
- STREN-FLEX Synthetic Web Sling, Type 3, 5 ft L, 4 in W, Nylon, Yellow (EEF4-904-5)
- Hsi Slings