Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 20ft L, Oblong to Oblong Link, 6,000lb
Mfr # SOO-EE2-802-20
Zoro # G610577241
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 20 ft
- Number of Sling Legs 1
- Number of Plies 2
- Sling Capacity @ 45 Degrees 4200 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE2-802-20
- Zoro # G610577241
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 4200 lb. |
Sling Capacity @ 60 Degrees | 5100 lb. |
Sling Capacity @ 30 Degrees | 3000 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Speed Bump Endcap, For 49ZZ33, 49ZZ32 (GNRS2699BL)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Forged Steel Eye and Eye Swivel 1250 lb (T9630535)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-ST2-TB-001)
- HSI Endless Round Slings, 8 ft L, Black (SP10000-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 16 ft Length, 6,400 lb Vertical Capacity (EE2-802-16)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Nylon, Yellow (EE2602NFX5)
- Hsi Web Slings