Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 20ft L, Oblong Link to Eye, 3,000lb
Mfr # SO-EE1-802-20
Zoro # G710576144
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 20 ft
- Number of Sling Legs 1
- Fitting Style Oblong to Eye
- Sling Capacity @ 60 Degrees 2500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE1-802-20
- Zoro # G710576144
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 2500 lb. |
Sling Capacity @ 45 Degrees | 2100 lb. |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 1500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Polyester, Yellow (EE1801DFX5)
- INDUSCO Cable, 1/8", 7x7", SS x 500ft., T-304 (20510492)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 10 ft Length, 1,600 lb Vertical Capacity (EE1T-801-10)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 10 in W, Nylon, Yellow (EET1-910-10)
- Hsi Slings