Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 16ft L, Oblong Link to Eye, 3,000lb
Mfr # SO-EE1-802-16
Zoro # G610576138
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 16 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 2100 lb.
- Fitting Style Oblong to Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE1-802-16
- Zoro # G610576138
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 2100 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 60 Degrees | 2500 lb. |
Sling Capacity @ 30 Degrees | 1500 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-CJ55-CK - Fits Clark Model # CJ55 (GWK-CJ55-CK)
- GLOBAL EQUIPMENT Nexel Chrome Wire Shelf Instrument Cart 36x24 2 Shelves 1200 Lb. Capacity (188780)
- KAHUNA WAGONS Kahuna Wagons-Aluminum Wagon Hitch with LED Brake Light-Type B Large (CRT020-B)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 5ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-05)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 8ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-08)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 6 in Web Width, 30ft L, 28,600lb (WL2-806N-30)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- HSI Endless Round Slings, 8 ft L, Black (SP10000-08)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 20 ft Length, 8,300 lb Vertical Capacity (EE3-802-20)
- Hsi Slings