Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 14ft L, Oblong Link to Eye, 3,000lb
Mfr # SO-EE1-802-14
Zoro # G610575100
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 14 ft
- Number of Sling Legs 1
- Number of Plies 1
- Fitting Style Oblong to Eye
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SO-EE1-802-14
- Zoro # G610575100
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Number of Plies | 1 |
Fitting Style | Oblong to Eye |
Sling Capacity @ 45 Degrees | 2100 lb. |
Sling Capacity @ 30 Degrees | 1500 lb. |
Sling Capacity @ 60 Degrees | 2500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 5/16"x 16ft, Hi Test Log, w/Grab Hks (23100365)
- ZORO SELECT Extra Tall Hand Truck, 800 lb. (TF-370-8S)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- STANLEY 1 X 10' 900# Ratchet Strap / 4 Pk, 4PK (S9500)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 24 in Web Width, 8ft L, 10,000lb (WLA1-824N-08)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EN1-802-12)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 10 in Web Width, 12ft L, 5,000lb (WLA1-810N-12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EET2-902-10)
- Hsi Slings