Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 2 in Web Width, 10ft L, Oblong to Oblong Link, 3,000lb
Mfr # SOO-EE1-802-10
Zoro # G710576281
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 10 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 2100 lb.
- Eye Length 10 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE1-802-10
- Zoro # G710576281
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Eye Length | 10 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 2100 lb. |
Sling Capacity @ 60 Degrees | 2500 lb. |
Number of Plies | 1 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 1500 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO HP-1 Power Wrench Lacing Tool (28001575)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 400 lb (EC112-B)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 6" (EETBGV12X6)
- ZORO SELECT Floor Lck, Top Plate, 8-1/4 in H, 8 in Cstr (FL-LKH-8)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 15ft L, Oblong Master Link to Oblong, 6,000lb (DOO-EE2-801-15)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 3 ft Length, 3,200 lb Vertical Capacity (EN1-801-03)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Nylon Sling, Twisted Eye Type 4, Four Ply, 5 in Web Width, 16 ft Length, 24,800 lb Vertical Capacity (EE4T-805-16)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Endless Round Slings, 3 ft L, Yellow (SP840-03)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L (LB1-906P)
- Hsi Web Slings