Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 8ft L, Oblong to Oblong Link, 3,000lb
Mfr # SOO-EE2-801-08
Zoro # G810576389
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 8 ft
- Number of Sling Legs 1
- Sling Capacity @ 60 Degrees 2500 lb.
- Sling Capacity @ 30 Degrees 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE2-801-08
- Zoro # G810576389
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 2500 lb. |
Sling Capacity @ 30 Degrees | 1500 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 45 Degrees | 2100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- CASTERHQ 10"x3.5" Swivel of 4 Set Pneumatic Caster, 4 PLY, 350 LBS PER 140 (CB-SPC10set2)
- DAYTON Label Kit (MH7HU6201G)
- BISON LIFTING EQUIPMENT 3 Ton Universal Plate Clamp (UPG-30)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- HSI Endless Round Slings, 4 ft L, Green (SP530-04)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE1801TFX12)
- Hsi Slings