Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 8ft L, Oblong Link to Eye, 3,000lb
Mfr # SO-EE2-801-08
Zoro # G810576082
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 8 ft
- Number of Sling Legs 1
- Eye Length 8.5 in.
- Sling Capacity @ 60 Degrees 2500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE2-801-08
- Zoro # G810576082
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 8 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 2500 lb. |
Sling Capacity @ 45 Degrees | 2100 lb. |
Sling Capacity @ 30 Degrees | 1500 lb. |
Number of Plies | 2 |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon 20011 4.10/3.50-4 Sawtooth Tread Pneumatic - 2.25" Offset - 3/4" Bearings (20011)
- MIDWEST FASTENER 5/16" x 6-1/2" 18-8 Stainless Steel Eye-Hook Turnbuckle 10PK (52368)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 8200 lb (34EZEEX6)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 6 in Web Width, 24 ft Length, 16,300 lb Vertical Capacity (EE2-806-24)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Endless Round Slings, 10 ft L, Purple (SP260-10)
- HSI Sngl Leg Nylon Slng, 1 in Web Width, 5ft L, Oblong Link to Eye, 1,600lb (SO-EE1-801-05)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 4ft L, Oblong Link to Eye, 24,000lb (QO-EE2-802-04)
- HSI Endless Round Slings, 10 ft L, Red (SP1320-10)
- DAYTON Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Gray (2MKA1)
- Hsi Web Slings