Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 6ft L, Oblong Link to Eye, 1,600lb
Mfr # SO-EE1-801-06
Zoro # G710575154
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 6 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 1100 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE1-801-06
- Zoro # G710575154
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 6 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 1100 lb. |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 800 lb. |
Sling Capacity @ 60 Degrees | 1300 lb. |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 10" Rubber Double-Sided Wheel Chock with Eye Bolt (WC1086)
- US CARGO CONTROL 5/8" Galvanized Screw Pin Anchor Shackle - Import - 3.25 Ton (SPAS58)
- LOOS Strap Fork End, 304 SS, Cable Size 3/16 (NAS1435K6)
- DAYTON Lift Wheel Kit, 2-13/16 X 2-3/4 In (21-43)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Endless Round Slings, 10 ft L, Blue (SP2120-10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 5ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-05)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 6ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-06)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX10)
- Hsi Web Slings