Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 3ft L, Oblong to Oblong Link, 1,600lb
Mfr # SOO-EE1-801-03
Zoro # G710576496
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 3 ft
- Number of Sling Legs 1
- Sling Capacity @ 60 Degrees 1300 lb.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE1-801-03
- Zoro # G710576496
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 3 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 1300 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 30 Degrees | 800 lb. |
Sling Capacity @ 45 Degrees | 1100 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Raccoon, Blue, Laminate Step Stool (10-CC)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- DAYTON Bolt Kit for Chain (MH4ECW601G)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 26 ft Length, 8,600 lb Vertical Capacity (EE2-803-26)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 14 ft Length, 3,200 lb Vertical Capacity (EE2-801-14)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-04)
- MAZZELLA Lift America 10' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152039)
- Hsi Web Slings