Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 2ft L, Oblong Link to Eye, 3,000lb
Mfr # SO-EE2-801-02
Zoro # G710576113
product price: $74.49
/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 2 ft
- Number of Sling Legs 1
- Number of Plies 2
- Sling Capacity @ 30 Degrees 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE2-801-02
- Zoro # G710576113
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 2 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 1500 lb. |
Sling Capacity @ 45 Degrees | 2100 lb. |
Sling Capacity @ 60 Degrees | 2500 lb. |
Fitting Style | Oblong to Eye |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAASDAM Strap Puller, 2 t, 12 ft. Strap, USA Made (WS-2)
- US CARGO CONTROL Short Standard Handle Ratchet for 2" Webbing (RAT54)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Yellow (EE1201NFX3)
- HARPER TRUCKS Ratchet Appliance Truck, 60"Hx28"Wx16"D (EA6619)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EN1-801-06)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 2 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE1-802-10)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Endless Round Slings, 2 ft L, Blue (SP2120-02)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Silver (EE1801TFX8)
- Hsi Web Slings