Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 28ft L, Oblong Link to Eye, 1,600lb
Mfr # SO-EE1-801-28
Zoro # G710575222
product price: $85.75
/ea
Free Shipping & Returns
$85.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 28 ft
- Number of Sling Legs 1
- Fitting Style Oblong to Eye
- Eye Length 8.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE1-801-28
- Zoro # G710575222
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 28 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Fitting Style | Oblong to Eye |
Number of Plies | 1 |
Sling Capacity @ 45 Degrees | 1100 lb. |
Sling Capacity @ 30 Degrees | 800 lb. |
Sling Capacity @ 60 Degrees | 1300 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hopper Lid, Fits 3 cu. yd. (30033)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK5 (416P19)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A3E30B4AC1P6)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 8 ft Length, 3,200 lb Vertical Capacity (EE2-801-08)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 20 ft Length, 6,400 lb Vertical Capacity (EN1-802-20)
- HSI Three Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 9,000lb (TOS-EE2-801-02)
- HSI Nylon Slng, Attached Eye Wide-Lift, One Ply, 6 in Web Width, 4ft L, 5,000lb (WLA1-806N-04)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- DAYTON Web Sling, Type 5, 12 ft L, 2 in W, Polyester, Gray (2MJY4)
- Hsi Web Slings