Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 24ft L, Oblong to Oblong Link, 3,000lb
Mfr # SOO-EE2-801-24
Zoro # G610576220
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 24 ft
- Number of Sling Legs 1
- Sling Capacity @ 30 Degrees 1500 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE2-801-24
- Zoro # G610576220
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 30 Degrees | 1500 lb. |
Number of Plies | 2 |
Sling Capacity @ 45 Degrees | 2100 lb. |
Sling Capacity @ 60 Degrees | 2500 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Quick Links 10PK (52257)
- LAUREOLA INDUSTRIES 1/8" Galvanized Steel Aircraft Cable, Type 7x7, 100 ft (ZAG118-GAL-77-100)
- ZORO SELECT Self Dumping Hopper, 4000 lb, Red (2577 RED)
- VESTIL 70 H Steel 4 in Steps (LAD-MM-4-G-YL)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 6 ft Length, 6,200 lb Vertical Capacity (EN2-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EE2-801-04)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 2 ft Length, 6,400 lb Vertical Capacity (EE2-802-02)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 2ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-02)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow (EE1601NFX2)
- Hsi Web Slings