Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 20ft L, Oblong to Oblong Link, 3,000lb
Mfr # SOO-EE2-801-20
Zoro # G610576176
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 20 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 2100 lb.
- Sling Capacity @ 30 Degrees 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE2-801-20
- Zoro # G610576176
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 2100 lb. |
Sling Capacity @ 30 Degrees | 1500 lb. |
Number of Plies | 2 |
Sling Capacity @ 60 Degrees | 2500 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- ZORO SELECT Rubber Foot, PK4 (MH4LT28704G)
- CASTERHQ Ever-Roll 10"x3" Rigid Caster, 280lbs Capacity (CBER10RC)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 5 ft Length, 6,400 lb Vertical Capacity (EN1-802-05)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- HSI Endless Round Slings, 30 ft L, Red (SP1320-30)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Four Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 4ft L, Oblong Link to Hook, 12,000lb (QOS-EE1-802-04)
- HSI Nylon Slng, Eye and Eye Type 3, Three Ply, 12 in Web Width, 30ft L, 44,000lb (EE3-812-30)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Polyester, Silver (EE1801TFX7)
- Hsi Slings