Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 18ft L, Oblong to Oblong Link, 3,000lb
Mfr # SOO-EE2-801-18
Zoro # G710576205
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 18 ft
- Number of Sling Legs 1
- Sling Capacity @ 60 Degrees 2500 lb.
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE2-801-18
- Zoro # G710576205
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 2500 lb. |
Number of Plies | 2 |
Sling Capacity @ 30 Degrees | 1500 lb. |
Sling Capacity @ 45 Degrees | 2100 lb. |
Fitting Style | Oblong to Oblong |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON Vinyl Coated Galvanized Steel 3/16-1/4 in. D X 50 ft. L Aircraft Cable (03205)
- CROSBY Eye Hook, Alloy Steel, 2000 lb., Gold (1022380)
- PEERLESS CHAIN 3/8 G70 CL SLIP W/LAT, YC, UPC, 8015466 (8015466)
- STREN-FLEX Round Sling, Endless, Purple, 4 ft. L (STRERS1-04)
- HSI Nylon Sling, Endless Type 5, One Ply, 2 in Web Width, 12 ft Length, 6,400 lb Vertical Capacity (EN1-802-12)
- HSI Eye and Eye Round Slings, 8 ft L, Purple (SP260EE-08)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Endless Round Slings, 8 ft L, Gray (SP3100-08)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Nylon Sling, Twisted Eye Type 4, One Ply, 1 in Web Width, 10 ft Length, 1,600 lb Vertical Capacity (EE1T-801-10)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-12)
- Hsi Slings