Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 18ft L, Oblong to Oblong Link, 1,600lb
Mfr # SOO-EE1-801-18
Zoro # G810576495
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 18 ft
- Number of Sling Legs 1
- Sling Capacity @ 30 Degrees 800 lb.
- Sling Capacity @ 45 Degrees 1100 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SOO-EE1-801-18
- Zoro # G810576495
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 30 Degrees | 800 lb. |
Sling Capacity @ 45 Degrees | 1100 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 60 Degrees | 1300 lb. |
Number of Plies | 1 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T210X3)
- U.S. FIREPLACE PRODUCTS 50 Foot Cable for Seal Tight Damper (Fits:8x8) (US Cable - 501826)
- POST GUARD Post Sleeve, 8-7/8" Dia, 72" H, Black/Whi (3506W)
- DAYTON Manual Pallet Tilter, 2200 lb., 21 in. W (33W285)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 6 ft Length, 3,200 lb Vertical Capacity (EE2-801-06)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 18 ft Length, 3,200 lb Vertical Capacity (EE2-801-18)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Endless Round Slings, 10 ft L, Red (SP1320-10)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 6ft L, 10,000lb (WLA2-806N-06)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- MAZZELLA Lift America 2' Poly Web Sling Eye & Eye, 5120/6400/12800 Lbs Cap (S152034)
- Hsi Slings