Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 18ft L, Oblong Link to Eye, 1,600lb
Mfr # SO-EE1-801-18
Zoro # G610575179
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 18 ft
- Number of Sling Legs 1
- Sling Capacity @ 45 Degrees 1100 lb.
- Eye Length 8.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SO-EE1-801-18
- Zoro # G610575179
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 45 Degrees | 1100 lb. |
Sling Capacity @ 60 Degrees | 1300 lb. |
Fitting Style | Oblong to Eye |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 800 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Cast Iron, 6-1/8 in., 2500 lb (WFT-6H-1)
- KINGCORD 5/8 in. x 200 ft. Blue/White Solid Braid Polypropylene Derby Rope (300511TV)
- WERNER 28 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6028-2)
- DAYTON Roller Stand, Gray, 1544 lb. Capacity (53UH24)
- HSI Four Leg Nylon Bridle Slng, Two Ply, 1 in Web Width, 5ft L, Oblong Link to Hook, 12,000lb (QOS-EE2-801-05)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Nylon Sling, Endless Type 5, One Ply, 3 in Web Width, 18 ft Length, 8,600 lb Vertical Capacity (EN1-803-18)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- HSI Nylon Slng, Continuous Eye Wide Lift, Two Ply, 8 in Web Width, 30ft L, 38,000lb (WL2-808N-30)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- Hsi Slings