Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 16ft L, Oblong Link to Eye, 1,600lb
Mfr # SO-EE1-801-16
Zoro # G610575209
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 16 ft
- Number of Sling Legs 1
- Fitting Style Oblong to Eye
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE1-801-16
- Zoro # G610575209
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 16 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Fitting Style | Oblong to Eye |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 1300 lb. |
Sling Capacity @ 30 Degrees | 800 lb. |
Sling Capacity @ 45 Degrees | 1100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Ratchet Tie-Downs, w/Anti-Scratch, 1x15ft. (RPRTD04R)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- COTTERMAN Step Rollng Ldr, 16In Wide Treads, OSHA (1005R2630A3E10B4COC1P6)
- CROSBY Swivel Hook, Alloy Steel, 10,000 lb., Gold (1048840)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Endless Round Slings, 6 ft L, Tan (SP1060-06)
- HSI Nylon Sling, Reverse Eye Type 6, Two Ply, 2 in Web Width, 2 ft Length, 6,500 lb Vertical Capacity (RE2-802-02)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- HSI Sngl Leg Nylon Slng, 1 in Web Width, 5ft L, Oblong Link to Eye, 1,600lb (SO-EE1-801-05)
- HSI Two Leg Nylon Bridle Slng, One Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 3,200lb (DOS-EE1-801-02)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- Hsi Slings