Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 15ft L, Oblong to Oblong Link, 1,600lb
Mfr # SOO-EE1-801-15
Zoro # G410576475
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 15 ft
- Number of Sling Legs 1
- Sling Capacity @ 60 Degrees 1300 lb.
- Fitting Style Oblong to Oblong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # SOO-EE1-801-15
- Zoro # G410576475
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 15 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 60 Degrees | 1300 lb. |
Fitting Style | Oblong to Oblong |
Sling Capacity @ 45 Degrees | 1100 lb. |
Number of Plies | 1 |
Sling Capacity @ 30 Degrees | 800 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- LOOS Eye End Fitting, 316 S.S, Size 5/32 (668-5X)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Short (MS21251-B3S)
- HSI Endless Round Slings, 10 ft L, Green (SP530-10)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 2ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-02)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 1 in Web Width, 10 ft Length, 3,200 lb Vertical Capacity (EE2-801-10)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong to Oblong Link, 6,000lb (SOO-EE2-802-03)
- HSI Four Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 4ft L, Oblong Link to Hook, 6,400lb (QOS-EE1-801-04)
- LIFT-ALL Web Sling, Type X, 3 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX3)
- Hsi Slings