Shop All Web Slings
Hsi
Sngl Leg Nylon Slng, 1 in Web Width, 14ft L, Oblong Link to Eye, 1,600lb
Mfr # SO-EE1-801-14
Zoro # G810575153
product price: $90.39
/ea
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle
- Sling Length 14 ft
- Number of Sling Legs 1
- Sling Capacity @ 30 Degrees 800 lb.
- Number of Plies 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # SO-EE1-801-14
- Zoro # G810575153
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Eye Length | 8.5 in. |
Details
Sling Type | Bridle |
Number of Sling Legs | 1 |
Sling Capacity @ 30 Degrees | 800 lb. |
Number of Plies | 1 |
Sling Capacity @ 60 Degrees | 1300 lb. |
Fitting Style | Oblong to Eye |
Sling Capacity @ 45 Degrees | 1100 lb. |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 36BF (KG36 PU1/8 AB1)
- WOODS POWR-GRIP Single Channel Lifter, 180 Rotate/90 Tilt (P11104DC)
- HSI Three Leg Nylon Bridle Slng, One Ply, 1 in Web Width, 3ft L, Oblong Link to Eye, 4,800lb (TO-EE1-801-03)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 2in Web W, 8ft L, Oblong Link to Hook, Safety Latch, 12,000lb (DOS-EE2-802-08)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Endless Round Slings, 8 ft L, Blue (SP2120-08)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 3 in Web Width, 2 ft Length, 8,600 lb Vertical Capacity (EE2-803-02)
- HSI Endless Round Slings, 30 ft L, Olive (SP6600-30)
- Hsi Web Slings