Shop All Wire Rope Slings & Wire Mesh Slings
Hsi
Single Leg Wire Rope Sling, 5/8 in dia, 5 ft Length, Thimble to Thimble, 3.9 Ton Capacity
Mfr # 105B5/8XTT-05
Zoro # G710577929
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Length 5 ft
- Vertical Hitch Capacity 3.9 (ton)
- Choker Hitch Capacity 2.9 (ton)
- Sling Capacity @ 30 Degrees 3.9 (ton)
- Sling Capacity @ 45 Degrees 5.5 (ton)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hsi
- MFR # 105B5/8XTT-05
- Zoro # G710577929
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 5 ft |
Rope Dia. | 5/8 in |
Details
Vertical Hitch Capacity | 3.9 (ton) |
Choker Hitch Capacity | 2.9 (ton) |
Sling Capacity @ 30 Degrees | 3.9 (ton) |
Sling Capacity @ 45 Degrees | 5.5 (ton) |
Sling Capacity @ 60 Degrees | 6.8 (ton) |
Number of Sling Legs | 1 |
Description
When looking for strength and durability on that next big rigging job, look no further than our array of HSI Wire Rope Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to determine if a manufacturer is compliant with standards before re-registration. The wide offering of Single Leg Wire Rope Slings will surely meet your rigging needs on the jobsite. Each eye on these slings is formed using the mechanical Flemish Eye Splice. This process allows for the most efficient use of the rope capacity with top-quality steel as the pull is directly along the centerline of the rope and eye.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 6" Wheel Dia., 325 lb. (400K30)
- ZORO SELECT Rigid Pneumatic Caster, 8 in, 220 lb., Gray (32J674)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- LODAR Wireless Winch Remote Control, 6 Function (92106-8)
- HSI Sngl Leg Wire Rope Slng, Cable Laid Body, 5/8 in dia, 20ft L, Eye to Eye Flemish Loop, 2.8 ton (108C5/8X-20)
- HSI Single Leg Wire Rope Sling, 1/4 in dia, 4 ft Length, Thimble to Thimble, 0.65 Ton Capacity (105B1/4XTT-04)
- HSI Single Leg Wire Rope Sling, 3/8 in dia, 6 ft Length, Thimble to Thimble, 1.4 Ton Capacity (105B3/8XTT-06)
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 14ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-14)
- HSI Sngl Leg Wire Rope Slng, 7/16 in dia, 12ft L, Eye and Eye Flemish Loop, 1.9 Ton Capacity (105B7/16X-12)
- HSI Two Leg Wire Rope Bridle Sling, 1 in dia, 8 ft Length, Bolt Anchor Shackle, 17 ton Capacity (200BAS1X-08)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 5000 lb (12EEX4)
- Hsi Wire Rope Slings & Wire Mesh Slings