Shop All Web Slings
Hsi
Nylon Slng, Twisted Eye Type 4, Three Ply, 4 in Web Width, 24ft L, 16,000lb
Mfr # EE3T-804-24
Zoro # G710572160
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 4 Eye And Eye Twisted
- Sling Length 24 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 16000 lb.
- Choker Hitch Capacity 12000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # EE3T-804-24
- Zoro # G710572160
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 16 in. |
Details
Sling Type | Type 4 Eye And Eye Twisted |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 16000 lb. |
Choker Hitch Capacity | 12000 lb. |
Number of Plies | 3 |
Description
Type 3 and 4 web slings 3 inch wide and larger are constructed with tapered eyes to accommodate crane hooks and pick points as bunching the material will decrease the sling efficiency. Slings 3 in and over can be manufactured without tapered eyes upon request. When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes and bridle figurations are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sheet and Panel Truck 3600 lb. Capacity, 30"W (APT30606PY)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-GAL)
- LITTLE GIANT Utility Cart, 2 Shelves, 1200 lb (LKL18245PYBK)
- COTTERMAN 26 ft 6 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Forward Exit, Powder Coated Finish (F25WC C1)
- HSI Endless Round Slings, 2 ft L, Yellow (SP840-02)
- HSI Nylon Sling, Endless Type 5, Two Ply, 1 in Web Width, 2 ft Length, 6,200 lb Vertical Capacity (EN2-801-02)
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- HSI Three Leg Nylon Bridle Slng, One Ply, 2 in Web Width, 5ft L, Oblong Link to Hook, 9,000lb (TOS-EE1-802-05)
- HSI Endless Round Slings, 6 ft L, Blue (SP2120-06)
- HSI Nylon Sling, Eye and Eye Type 3, Three Ply, 2 in Web Width, 4 ft Length, 8,300 lb Vertical Capacity (EE3-802-04)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE1801TTX4)
- Hsi Web Slings