Shop All Web Slings
Hsi
Nylon Slng, Triangle-Triangle Type 2, Two Ply, 3 in Web Width, 24ft L, 8,600lb
Mfr # TT2-803-24
Zoro # G710572016
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2 Triangle
- Number of Sling Legs 1
- Vertical Hitch Capacity 8600 lb.
- Choker Hitch Capacity 6500 lb.
- Eye Length 11 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TT2-803-24
- Zoro # G710572016
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 24 ft |
Eye Length | 11 in. |
Details
Sling Type | Type 2 Triangle |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 8600 lb. |
Choker Hitch Capacity | 6500 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hook, Eye, 1500 lb. (1DLX4)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- GREENLEE Deluxe Pendant Controller (01711)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-20-SYH)
- HSI Sngl Leg Nylon Slng, Two Ply, 2 in Web Width, 2ft L, Oblong Link to Hook, 6,000lb (SOS-EE2-802-02)
- HSI Endless Round Slings, 10 ft L, Orange (SP4000-10)
- HSI Sngl Leg Nylon Slng, 2 in Web Width, 3ft L, Oblong Link to Eye, 6,000lb (SO-EE2-802-03)
- HSI Sngl Leg Nylon Slng, Two Ply, 1 in Web Width, 3ft L, Oblong Link to Hook, 3,000lb (SOS-EE2-801-03)
- HSI Endless Round Slings, 6 ft L, Green (SP530-06)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 4 ft Length, 3,200 lb Vertical Capacity (EN1-801-04)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 3 in W, Nylon, Yellow (EE2803NFX10)
- Hsi Web Slings