Shop All Web Slings
Hsi
Nylon Slng, Triangle-Triangle Type 2, Two Ply, 2 in Web Width, 18ft L, 6,400lb
Mfr # TT2-802-18
Zoro # G610578422
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 2 Triangle
- Sling Length 18 ft
- Number of Sling Legs 1
- Vertical Hitch Capacity 6400 lb.
- Choker Hitch Capacity 4800 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hsi
- MFR # TT2-802-18
- Zoro # G610578422
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 18 ft |
Eye Length | 10 in. |
Details
Sling Type | Type 2 Triangle |
Number of Sling Legs | 1 |
Vertical Hitch Capacity | 6400 lb. |
Choker Hitch Capacity | 4800 lb. |
Number of Plies | 2 |
Description
When looking for strength and flexibility on that next big rigging job, look no further than our array of HSI Nylon Web Slings. A wide-variety of sizes are available whether working on a small-load lift or preparing to maneuver a massively heavy element. Our slings are there to solve your hoisting, lifting and towing problems. HSI slings are assembled in an ISO 9001:2015 certified facility where quality, safety and efficiency are priority. Audits are conducted every year by an independent third-party to ensure manufacturer compliance with the set standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126G)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- ZORO SELECT Hand Truck, Cap 500 Lb, Continous Handle (MHS-111-8PN)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 4 in W, Polyester, Yellow (EE2604DTX5)
- HSI Nylon Sling, Eye and Eye Type 3, One Ply, 6 in Web Width, 16 ft Length, 9,600 lb Vertical Capacity (EE1-806-16)
- HSI Nylon Slng, Attached Eye Wide-Lift, Two Ply, 6 in Web Width, 5ft L, 10,000lb (WLA2-806N-05)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 4ft L, Oblong Link to Eye, 24,000lb (QO-EE2-802-04)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HSI Endless Round Slings, 8 ft L, Tan (SP1060-08)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EEF3-902-20)
- Hsi Web Slings